Beli push button switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)atribut:
- Operation Method: Momentary
- OMRON Pushbutton Switches A22NN Green Resin Round (Flat)atribut:
- Button Color: Green
- Terminal Shape: Screw terminal
- Button Shape: Round (flat)
- Bezel Material: Resin
- Mounting Hole Diameter P (mm): 22
- Protection Class: IP66
- Fort Crimp Terminal Ring Type (Skun/Cable Lug)atribut:
- Material: Copper
- KASUGA Power Push Button SwitchDeskripsi:It is a general type that is used by mounting it on an indoor machine or wall.
- Fuji Electric Buzzer AH164atribut:
- Size (mm): 16
- Fort Explosion-Proof Selector SwitchDeskripsi:Stay put, 2Position (1NO 1NC) Stay put, 3Position (2NO)atribut:
- Diameter (mm): 30
- Color: Black
- Material: Polyamide PA66
- Ingress Protection: IP66
- Explosion Protection: Exd IIC Gb
- Product Explosion Proof Certification: CQM
- Autonics Push Button Switch (Saklar Tombol/Saklar Tekan)atribut:
- Contact Block Type: Modular Type
- Current Consumption (mA): Max. 20
- Size: ∅22/25mm
- IDEC Φ22 LW Series Pushbutton Switch Rounded Round (Flat Button)atribut:
- Button Shape: Round (flat)
- Protection Class: IP65
- Type: Non-illuminated type
- Fuji Electric BuzzerDeskripsi:Lamp Incadescentatribut:
- Size (mm): 16
- Voltage (V): 12-24 AD/DC
- Type: AH164-TX1BE
- IDEC Push Button Switch Miniature Rectangular (Saklar Tombol/Saklar Tekan)Deskripsi:Withstand voltage (V/min) : (Switch part) Between charged metal part and non-charged metal part: AC2000, between different pole terminals: AC2000, between same pole terminals: AC1000, between contact terminal and lamp terminal: AC1500, (illumination part) between charged part and earth: AC2000
- Miyama Electric Pushbutton Switch Self-lock P Seriesatribut:
- Circuit: SPST(2P)
- Current Capacity: 3A125V.AC 1A250V.AC
- Frame Color: Black mold
- Insulation Resistance (MΩ): 100 or more (MIN)/DC500V
- Isolation Voltage: AC 1500V for 1 minute
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Switch Type: OFF-ON
- Type: Non-illuminated type
- Type of Operation: Alternate
- Fuji Electric Push Button Switch Illuminated AR22 Series Flat (Φ24) (Saklar Tombol/Saklar Tekan)Deskripsi:High-brightness LED Shoko product "Pikari-kun" is standardized. The back mounting method of the operation unit eliminates the need for adjustment by panel thickness. Wiring from two directions is possible Achieves the industry's shortest depth dimension A charge part protective cover is attached as standard. An emergency stop push button switch that uses a trigger action mechanism is available (IEC, EN standard) Can be used for panel cut size Φ25.5mm Standard product UL / CSA standard and TUV (EN standard) certified CE mark is displayedatribut:
- Button Shape: Round (flat)
- Contact Configuration: 1a1b
- Electrical Durability: More than 500,000 times with AC220V6A; 1 million times or more at AC220V3A
- Frame: Round frame
- Insulation Resistance (MΩ): 100 or more (at 500 VDC megger)
- Light Source: LED
- Mechanical Durability: 5 million times or more
- Protection Class: IP65
- Relative Humidity: 45~85% RH (at -5~+ 40 ° C) (with no freezing or condensation)
- Short Circuit Protection Device: Fuse 15A
- Storage Temperature (°C): -40~+80
- Terminal Shape: Screw terminal
- Terminal screw: M3.5 plus/minus screw with square washer (self-lifting type)
- Type: Illuminated
- Type of Operation: Momentary
- DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)Deskripsi:Indicator Lamp. Anti Shatter.
- Schneider Electric Push Button Harmony Diameter 22mm Modular Plastic Type (Saklar Tombol)atribut:
- Modular Type: Plastik
- Width (mm): 30
Daftar Harga push button switch Terbaru November 2026
| IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan) | Rp37.900 |
| NKK SWITCHES Push Button Switch (Saklar Tombol) | Rp109.900 |
| OMRON Pushbutton Switches A22NN Green Resin Round (Flat) | Rp109.900 |
| Fort Crimp Terminal Ring Type (Skun/Cable Lug) | Rp13.900 |
| KASUGA Power Push Button Switch | Rp299.900 |
| Fuji Electric Buzzer AH164 | Rp759.900 |
| Fort Explosion-Proof Selector Switch | Rp679.900 |
| Autonics Push Button Switch (Saklar Tombol/Saklar Tekan) | Rp40.900 |
| IDEC Φ22 LW Series Pushbutton Switch Rounded Round (Flat Button) | Rp269.900 |
| Fuji Electric Buzzer | Rp819.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/nqP103210854-7.jpg)
/1kP105551056-11.jpg)
/ivP105947679-1.jpg)
/msP103842820-1.jpg)



/21P103473073-1.jpg)
/5sP115632208-1.jpg)

/gxP107979609-1.jpg)
/lnP105418779-1.jpg)

/k0P103210720-1.jpg)

%20(Saklar%20Tombol%2FSaklar%20Tekan)/fcP115641552-14.jpg)
/iuP103210678-1.jpg)
/dgP105169484-2.jpg)
/k8P102073728-2.jpg)
/lsP103210784-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)